Skip Content
HOIST,LEVER,1TON,15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,LEVER,1TON,15FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK09427W
  • Mfr. Model # 09427W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Item Ratchet Lever Hoists
  • Standards ANSI/ASME B30.21
  • Load Capacity 2000 lbs.
  • Chain Steel
  • Lever Length 9-1/4"
  • Min. Between Hooks 12-3/8"
  • Hoist Lift 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list