HOIST,LEVER,1,TON,5FT,LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST,LEVER,1,TON,5FT,LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5328
  • Mfr. Model # 5328
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Safety Latch Hooks
  • Item Lever Hoist
  • Load Capacity 2000 lbs.
  • Reeving 1
  • Manufacturers Warranty Length 5 yr.
  • Brake Weston Style Automatic Brake
  • Standards ANSI/ASME B30.21
  • Chain Steel
  • Hook Opening 1-1/8"
  • Lever Length 11"
  • Hoist Lift 5 ft.
  • Min. Between Hooks 12-5/8"
  • Pull to Lift Rated Load 44 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list