Skip Content
HOIST,LEVER,1.5T,5FT LFT,LOD LIMITR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,LEVER,1.5T,5FT LFT,LOD LIMITR

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4195
  • Mfr. Model # 4195
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1873
  • Shipping Weight 29.0 lbs

Product Details

Lever chain puller, load limiter installed, industrial standard aluminum frame construction, 1-1/2 ton capacity, 5 foot standard lift.

Technical Specs

  • Finish Powder Coated
  • Includes Safety Latch Hooks
  • Load Capacity 3000 lbs.
  • Item Lever Hoist
  • Reeving 1
  • Manufacturers Warranty Length Lifetime
  • Brake Weston Style Automatic Brake
  • Standards ANSI/ASME B30.21
  • Chain Steel
  • Lever Length 21-1/4"
  • Hoist Lift 5 ft.
  • Pull to Lift Rated Load 89 lbs.
  • Min. Between Hooks 14-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list