Skip Content
HOIST LEVER 1.5T 10FT SHIPYARD HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER 1.5T 10FT SHIPYARD HOOK

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOL5LB015-10SY
  • Mfr. Model # L5LB015-10SY
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Finish Yellow Acrylic Paint
  • Item Lever Hoist
  • Load Capacity 3307 lbs.
  • Brake Weston Style
  • Reeving 1
  • Standards ASME B30.21,ASME HST-3
  • Chain Grade 100, Nickel Plated
  • Hook Opening 32"
  • Lever Length 10-7/16"
  • Pull to Lift Rated Load 32 lbs.
  • Hoist Lift 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list