Skip Content
HOIST LEVER 1-1/2 TON 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER 1-1/2 TON 10FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5316
  • Mfr. Model # 5316
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1871
  • Shipping Weight 34.3 lbs

Product Details

Lever chain puller, industrial standard aluminum frame construction, 1-1/2 tonne capacity, 10 foot standard lift.

Technical Specs

  • Finish Powder Coated
  • Standards ASME B30.21
  • Hook Opening 1-1/4"
  • Item Lever Chain Hoist
  • Min. Between Hooks 14-5/16"
  • Chain Hardened Steel
  • Load Capacity 3,000 lbs.
  • Brake Weston Style Load Brake
  • Reeving 1
  • Chain Length 10 ft.
  • Lever Length 13"
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 51 lbs.
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list