HOIST HIGH-SPEED 7.5T 12FT 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST HIGH-SPEED 7.5T 12FT 12FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOHCB075-12-12
  • Mfr. Model # HCB075-12-12
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • Item Hand Chain Hoist
  • Hoist Lift 12 ft.
  • Load Capacity 16,535 lbs.
  • Min. Between Hooks 31"
  • Pull to Lift Rated Load 35 lbs.
  • Standards ASME B30.16, ASME HST-2
  • Brake Double Pawls for Extremely Reliable Operation and Instant Brake Activation
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list