Skip Content
HOIST HIGH-SPEED 5T 12FT 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HIGH-SPEED 5T 12FT 12FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOHCB050-12-12
  • Mfr. Model # HCB050-12-12
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Item Hand Chain Hoist
  • Load Capacity 11,023 lbs.
  • Hoist Lift 12 ft.
  • Min. Between Hooks 24"
  • Pull to Lift Rated Load 34 lbs.
  • Brake Double Pawls for Extremely Reliable Operation and Instant Brake Activation
  • Standards ASME B30.16, ASME HST-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list