Skip Content
HOIST HIGH-SPEED 20T 12FT 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HIGH-SPEED 20T 12FT 12FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOHCB200-12-12
  • Mfr. Model # HCB200-12-12
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 549.0 lbs

Technical Specs

  • Load Capacity 44,093 lbs.
  • Item Hand Chain Hoist
  • Min. Between Hooks 47"
  • Hoist Lift 12 ft.
  • Pull to Lift Rated Load 36 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list