Skip Content
HOIST HIGH-SPEED 10T 12FT 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HIGH-SPEED 10T 12FT 12FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOHCB100-12-12
  • Mfr. Model # HCB100-12-12
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Hoist Lift 12 ft.
  • Item Hand Chain Hoist
  • Load Capacity 22,046 lbs.
  • Min. Between Hooks 30"
  • Pull to Lift Rated Load 36 lbs.
  • Standards ASME B30.16, ASME HST-2
  • Brake Double Pawls for Extremely Reliable Operation and Instant Brake Activation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list