Skip Content
HOIST HAND CHAIN 5TON 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HAND CHAIN 5TON 15FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2257
  • Mfr. Model # 2257
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Includes Swivel Hooks with Latches of Chain
  • Item Hoist Hand Chain 5 tonnes 15 ft. Lift
  • Width 8-5?16"
  • Depth 6-5?8"
  • Load Capacity 11,023 lbs.
  • Hook Opening 1-13?16"
  • Min. Between Hooks 23-7/8"
  • Brake Weston-Type load
  • Hoist Lift 15 ft.
  • Pull to Lift Rated Load 105 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list