Skip Content
HOIST,HAND CHAIN,5TON,10FT CYCLONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,HAND CHAIN,5TON,10FT CYCLONE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4629
  • Mfr. Model # 4629
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 138.0 lbs

Product Details

Fully machined, forged lift wheel pockets for easier lifting & chaining. High-strength aluminum alloy castings in frames and covers. Inspected over 75X to meet or exceed ASME/ANSI performance and safety standards. Options - Chain bags, metal chain contain

Technical Specs

  • Includes Standard Load Limiter
  • Item Cyclone Hand Chain Hoist
  • Load Capacity 11,023 lbs.
  • Standards HMI and ASME/ANSI
  • Hook Opening 1-5/8"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 24-1/4"
  • Brake Weston Style Brake
  • Pull to Lift Rated Load 75 lbs.
  • Housing Depth 9-7/8"
  • Housing Width 14-1/2"
  • Housing Length 27-5/8"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list