HOIST HAND CHAIN 3TON 20 FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST HAND CHAIN 3TON 20 FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLHH3-20
  • Mfr. Model # LHH3-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 90.0 lbs

Product Details

Compact, lightweight design is ideal for construction and contractor applications where portability and easy rigging are critical. Compact gear housing provides low headroom. Lubricated bearings and bushings, bearing-mounted opinions, and heat-treated spu

Technical Specs

  • Standards ASMEB30.16
  • Brake Mechanical Load Brake
  • Includes Swivel Hooks with Safety Latches
  • Load Capacity 6613 lbs.
  • Item LHH Hand Chain Hoist
  • Hook Opening 1-9/16"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 17-1/8"
  • Pull to Lift Rated Load 84 lbs.
  • Housing Depth 7-13/16"
  • Housing Width 10"
  • Housing Length 20-1/8"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list