Skip Content
HOIST HAND CHAIN 3TON 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HAND CHAIN 3TON 10FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2259
  • Mfr. Model # 2259
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.95 lbs

Technical Specs

  • Includes Swivel Hooks with Latches of Chain
  • Item Hoist Hand Chain 3 tonnes 10 ft. Lift
  • Load Capacity 6613 lbs.
  • Standards ANSI/ASME B30.16
  • Brake Weston-Type load
  • Hoist Lift 10 ft.
  • Hook Opening 5?16"
  • Min. Between Hooks 21-29/32"
  • Pull to Lift Rated Load 65 lbs.
  • Housing Width 6-5/8"
  • Housing Depth 8-5/16"
  • Hoist Overload Protection No
  • Housing Length 8-5/16"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list