Skip Content
HOIST HAND CHAIN 3TON 10 FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HAND CHAIN 3TON 10 FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLHH3-10
  • Mfr. Model # LHH3-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 68.0 lbs

Product Details

Compact, lightweight design is ideal for construction and contractor applications where portability and easy rigging are critical. Compact gear housing provides low headroom. Lubricated bearings and bushings, bearing-mounted opinions, and heat-treated spu

Technical Specs

  • Brake Mechanical Load Brake
  • Standards ASMEB30.16
  • Includes Swivel Hooks with Safety Latches
  • Item LHH Hand Chain Hoist
  • Load Capacity 6613 lbs.
  • Hook Opening 1-9/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 17-1/8"
  • Pull to Lift Rated Load 84 lbs.
  • Housing Depth 7-13/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Housing Width 10"
  • Housing Length 20-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list