Skip Content
HOIST  HAND CHAIN 2TON 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HAND CHAIN 2TON 15FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2213
  • Mfr. Model # 2213
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.55 lbs

Technical Specs

  • Includes Swivel Hooks with Latches of Chain
  • Item Hoist Hand Chain 2 tonnes 15 ft. Lift
  • Brake Weston-Type load
  • Load Capacity 4409 lbs.
  • Standards ANSI/ASME B30.16
  • Hook Opening 1-1?4"
  • Hoist Lift 15 ft.
  • Hoist Overload Protection Yes
  • Min. Between Hooks 18-1/8"
  • Pull to Lift Rated Load 82 lbs.
  • Housing Length 8-5/16"
  • Housing Depth 8-5/16"
  • Housing Width 6-5/8"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list