Skip Content
HOIST,HAND CHAIN,2TON,10FT CYCLONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,HAND CHAIN,2TON,10FT CYCLONE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4626
  • Mfr. Model # 4626
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 70.0 lbs

Product Details

Fully machined, forged lift wheel pockets for easier lifting & chaining. High-strength aluminum alloy castings in frames and covers. Inspected over 75X to meet or exceed ASME/ANSI performance and safety standards. Options - Chain bags, metal chain contain

Technical Specs

  • Item Cyclone Hand Chain Hoist
  • Includes Safety Latch Hooks
  • Load Capacity 4409 lbs.
  • Brake Weston Style Brake
  • Standards HMI and ASME/ANSI
  • Hook Opening 1-5?16"
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 83 lbs.
  • Min. Between Hooks 17-5/16"
  • Housing Depth 9-7/8"
  • Housing Length 10-1/8"
  • Housing Width 10-7/8"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list