HOIST  HAND CHAIN 1TON 20FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST HAND CHAIN 1TON 20FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2262
  • Mfr. Model # 2262
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.2 lbs

Technical Specs

  • Item Hoist Hand Chain 1 tonnes 20 ft. Lift
  • Includes Swivel Hooks with Latches of Chain
  • Load Capacity 2204 lbs.
  • Brake Weston-Type load
  • Standards ANSI/ASME B30.16
  • Hook Opening 1-1/32"
  • Min. Between Hooks 13"
  • Pull to Lift Rated Load 77 lbs.
  • Hoist Lift 20 ft.
  • Housing Depth 5-19/32"
  • Housing Length 5-19/32"
  • Hoist Overload Protection No
  • Housing Width 5-1/16"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list