Skip Content
Discontinued with Replacement
HOIST, HAND CHAIN 1TON 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST, HAND CHAIN 1TON 10FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2204
  • Mfr. Model # 2204
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs
Suggested Replacement Product
HOIST HAND CHAIN 1TON 10FT LIFT

Price: NA

Technical Specs

  • Item Manual Chain Hoist
  • Includes Swivel Hooks w/Safety Latches
  • Load Capacity 2,000 lbs.
  • Brake Self-Adjusting Brake
  • Housing Depth 5-19/32"
  • Housing Length 5-19/32"
  • Standards ANSI/ASME B30.16
  • Hook Opening 1-1/32"
  • Housing Width 5-1/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 13"
  • Pull to Lift Rated Load 77 lbs.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list