HOIST HAND CHAIN 1TON 10 FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST HAND CHAIN 1TON 10 FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLHH1-10
  • Mfr. Model # LHH1-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 31.95 lbs

Product Details

Compact, lightweight design is ideal for construction and contractor applications where portability and easy rigging are critical. Compact gear housing provides low headroom. Lubricated bearings and bushings, bearing-mounted opinions, and heat-treated spu

Technical Specs

  • Brake Mechanical Load Brake
  • Standards ASMEB30.16
  • Item LHH Hand Chain Hoist
  • Includes Swivel Hooks with Safety Latches
  • Load Capacity 2204 lbs.
  • Hook Opening 1-1/8"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 11-13/16"
  • Pull to Lift Rated Load 53 lbs.
  • Housing Width 6-1/4"
  • Housing Depth 5-15/16"
  • Housing Length 11-13/16"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list