Skip Content
HOIST HAND CHAIN 10TON 20 FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HAND CHAIN 10TON 20 FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLHH10-20
  • Mfr. Model # LHH10-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 234.0 lbs

Product Details

Compact, lightweight design is ideal for construction and contractor applications where portability and easy rigging are critical. Compact gear housing provides low headroom. Lubricated bearings and bushings, bearing-mounted opinions, and heat-treated spu

Technical Specs

  • Brake Mechanical Load Brake
  • Standards ASMEB30.16
  • Includes Swivel Hooks with Safety Latches
  • Load Capacity 22,040 lbs.
  • Hook Opening 2-3/4"
  • Item LHH Hand Chain Hoist
  • Hoist Lift 20 ft.
  • Min. Between Hooks 32-1/2"
  • Pull to Lift Rated Load 95 lbs.
  • Housing Depth 7-13/16"
  • Housing Length 37-1/2"
  • Hoist Overload Protection No
  • Housing Width 15-1/64"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list