Skip Content
HOIST,HAND CHAIN,1/4T,10FT CYCLONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,HAND CHAIN,1/4T,10FT CYCLONE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4621
  • Mfr. Model # 4621
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 40.0 lbs

Product Details

Fully machined, forged lift wheel pockets for easier lifting & chaining. High-strength aluminum alloy castings in frames and covers. Inspected over 75X to meet or exceed ASME/ANSI performance and safety standards. Options - Chain bags, metal chain contain

Technical Specs

  • Item Cyclone Hand Chain Hoist
  • Load Capacity 551 lbs.
  • Standards HMI and ASME/ANSI
  • Brake Weston Style Brake
  • Hoist Lift 10 ft.
  • Hook Opening 1-1?32"
  • Min. Between Hooks 12-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list