HOIST  HAND CHAIN 1/2 TON 30FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST HAND CHAIN 1/2 TON 30FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2263
  • Mfr. Model # 2263
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Includes Swivel Hooks with Latches of Chain
  • Item Hoist Hand Chain 1/2 tonnes 30 ft. Lift
  • Load Capacity 1102 lbs.
  • Brake Weston-Type load
  • Standards ANSI/ASME B30.16
  • Hoist Lift 30 ft.
  • Pull to Lift Rated Load 53 lbs.
  • Hook Opening 1-1?16"
  • Min. Between Hooks 11-5/8"
  • Housing Length 4-15/16"
  • Housing Depth 4-5/16"
  • Housing Width 4-15/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list