Skip Content
Discontinued with Replacement
HOIST, HAND CHAIN 1/2 TON 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST, HAND CHAIN 1/2 TON 10FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2202
  • Mfr. Model # 2202
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs
Suggested Replacement Product
HOIST HAND CHAIN 1/2 TON 10FT LIFT

Price: NA

Technical Specs

  • Includes Swivel Hooks w/Safety Latches
  • Item Manual Chain Hoist
  • Load Capacity 1,000 lbs.
  • Brake Self-Adjusting Brake
  • Hook Opening 1-1/16"
  • Standards ANSI/ASME B30.16
  • Housing Depth 4-15/16"
  • Housing Length 4-15/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 11-5/8"
  • Housing Width 4-5/16"
  • Pull to Lift Rated Load 53 lbs.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list