HOIST HAND CHAIN 1-1/2TON 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST HAND CHAIN 1-1/2TON 15FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLHH1-1/2-15
  • Mfr. Model # LHH1-1/2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 43.0 lbs

Product Details

Compact, lightweight design is ideal for construction and contractor applications where portability and easy rigging are critical. Compact gear housing provides low headroom. Lubricated bearings and bushings, bearing-mounted opinions, and heat-treated spu

Technical Specs

  • Brake Mechanical Load Brake
  • Standards ANSI/ASME B30.16
  • Item Manual Chain Hoist
  • Load Capacity 3000 lb.
  • Hook Opening 1-5/16"
  • Includes Safety Latch Hooks
  • Min. Between Hooks 13-9/16"
  • Hoist Lift 15 ft.
  • Pull to Lift Rated Load 65 lbs.
  • Housing Depth 6-1/2"
  • Housing Length 17-1/2"
  • Housing Width 7-1/4"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list