Skip Content
HOIST HAND 5T 10 FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HAND 5T 10 FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5639A
  • Mfr. Model # 5639A
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 122.0 lbs

Product Details

Hoist, Hurricane 360 deg., Columbus McKinnon, Capacity (kg) 4,540, Capacity (tons) 5, Chain Pull to Lift Full Load (lbs.) 76, Load Chain Falls 2, Standard Lift (ft.) 10.

Technical Specs

  • Includes Standard Load Limiter
  • Load Capacity 11,023 lbs.
  • Item Hoist Hand 5 tonnes 10 ft. Lift
  • Brake Weston Style Brake
  • Standards ASME B30.16 and European CE Standard
  • Hoist Lift 10 ft.
  • Min. Between Hooks 25"
  • Pull to Lift Rated Load 76 lbs.
  • Hook Opening 1-3/8"
  • Housing Length 17-1/2"
  • Housing Width 8-47/64"
  • Housing Depth 7-1/4"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list