Skip Content
HOIST HAND 3T 10 FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST HAND 3T 10 FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5635A
  • Mfr. Model # 5635A
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 68.0 lbs

Product Details

Hoist, Hurricane 360 deg., Columbus McKinnon, Capacity (kg) 2,722, Capacity (tons) 3, Chain Pull to Lift Full Load (lbs.) 92, Load Chain Falls 1, Standard Lift (ft.) 10.

Technical Specs

  • Item Hoist Hand 3 tonnes 10 ft. Lift
  • Load Capacity 6613 lbs.
  • Includes Standard Load Limiter
  • Standards ASME B30.16 and European CE Standard
  • Brake Weston Style Brake
  • Min. Between Hooks 20-1/2"
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 92 lbs.
  • Housing Depth 5-7/16"
  • Hook Opening 15/16"
  • Housing Width 5-7/16"
  • Housing Length 11-1/2"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list