Skip Content
HOIST,ELECT,250LB,10FT,115V,16 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,ELECT,250LB,10FT,115V,16 FPM

CM SHOPSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2070
  • Mfr. Model # 2070
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Finish Epoxy Powder Coat
  • Item Electric Chain Hoist
  • Classification H4
  • Clutch Yes
  • Control 1-Speed
  • Load Capacity 1/8 tons
  • Voltage 115-1-60
  • Lubrication Non-Oxidizing Grease
  • Headroom 11-1/16"
  • Hoist Lift 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list