HOIST ELEC CHAIN 1 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST ELEC CHAIN 1 TON

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC0116-10HK1
  • Mfr. Model # BEHC0116-10HK1
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 11.2
  • Finish Powder Coated
  • Includes Chain Container
  • Item Electric Chain Hoist
  • Motor HP 1
  • Number of Speeds 1
  • Thermal Protection Yes
  • Phase 1
  • Classification H4
  • Clutch Overload Limiting
  • Control Push Button Pendant
  • Load Capacity 2000 lb.
  • Reeving 1
  • Brake Dual
  • Voltage 115/230
  • Standards ASME/ANSI B30.16, CSA
  • Lubrication Oil Bath
  • Control Cord 6 ft.
  • Housing Depth 8-9/16"
  • Housing Length 24-9/16"
  • Housing Width 11-7/16"
  • Hoist Lift 10 ft.
  • Electric Hoist Item Chain Hoist
  • Min. Between Hooks 17-1/2"
  • Hoist Mount Hook Mounted - No Trolley
  • Lift Speed 16 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list