Skip Content
HOIST COFFING LEV 1.5T 57IN LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST COFFING LEV 1.5T 57IN LIFT

LITTLE MULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK05105W
  • Mfr. Model # 05105W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.15 lbs

Technical Specs

  • Item Lever Chain Hoist
  • Finish Enamel Paint
  • Includes Safety Latch Hooks
  • Reeving Double
  • Load Capacity 1-1/2 ton
  • Brake Single Pawl Brake
  • Standards ANSI/ASME B30.21
  • Lever Length 18-3/4"
  • Hoist Lift 4-1/2 ft.
  • Min. Between Hooks 15"
  • Pull to Lift Rated Load 60 lbs.
  • Chain Hardened Steel
  • Hook Opening 1-1/16"
  • Chain Length 11 ft.
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list