HOIST,CHAIN,3T,20FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST,CHAIN,3T,20FT LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VW63
  • Mfr. Model # 1VW63
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1870
  • Shipping Weight 92.0 lbs

Product Details

Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.

Technical Specs

  • Includes Safety Latch Hooks
  • Item Manual Chain Hoist
  • Load Capacity 3 ton
  • Brake Load Activated Brake
  • Hook Opening 1-1/2"
  • Standards ANSI/ASME B30.16
  • Hoist Lift 20 ft.
  • Min. Between Hooks 21-5/8"
  • Pull to Lift Rated Load 90 lbs.
  • Housing Depth 7"
  • Housing Length 21-1/2"
  • Housing Width 9-1/8"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list