Skip Content
HOIST,CHAIN,3T,10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST,CHAIN,3T,10FT LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VW61
  • Mfr. Model # 1VW61
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1870
  • Shipping Weight 50.0 lbs

Product Details

Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.

Technical Specs

  • Item Manual Chain Hoist
  • Includes Safety Latch Hooks
  • Load Capacity 3 ton
  • Standards ANSI/ASME B30.16
  • Hook Opening 1-1/2"
  • Brake Load Activated Brake
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 90 lbs.
  • Min. Between Hooks 21-5/8"
  • Housing Depth 7"
  • Housing Length 21-1/2"
  • Housing Width 9-1/8"
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list