HOIST CHAIN 3 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST CHAIN 3 TON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3TP98
  • Mfr. Model # 3TP98
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1873
  • Shipping Weight 53.8 lbs

Product Details

Double disc brake provides exact load positioning and tensioning. Capacity-adjusted handle force minimizes overloading. Short handle stroke and 360 degree rotation make working in tight spots easy. Rubber handle grip offers a positive, comfortable hold.

Technical Specs

  • Finish Zinc/Nickel/Chrome Plated
  • Includes Flip Selector to Neutral for Easy Free Chaining
  • Item Lever Chain Hoist
  • Load Capacity 6000 lbs.
  • Reeving 1
  • Brake Double Disc Brake
  • Standards ANSI/ASME B30.21
  • Chain Hardened Steel
  • Chain Length 11 ft.
  • Hook Opening 1-5/8"
  • Hoist Lift 10 ft.
  • Lever Length 16-1/2"
  • Min. Between Hooks 19-5/16"
  • Pull to Lift Rated Load 75 lbs.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list