HOIST CHAIN 3/4T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST CHAIN 3/4T 20FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZX45
  • Mfr. Model # 4ZX45
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1871
  • Shipping Weight 25.0 lbs

Product Details

Dual-stage reduction gearing. Hardened alloy steel load chain.Load-tested. Weston-type brake provides positive load control. Free-wheeling chain speeds load attachment. Enclosed chain guide rollers and chain stripper smooth chain feed.

Technical Specs

  • Load Capacity 1500 lbs.
  • Includes Safety Latch Hooks
  • Item Lever Chain Hoist
  • Reeving 1
  • Finish Painted
  • Brake Weston Style Load Brake
  • Standards ANSI/ASME B30.21
  • Chain Hardened Steel
  • Chain Length 20 ft.
  • Hook Opening 1-1/8"
  • Lever Length 11"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 12-5/8"
  • Pull to Lift Rated Load 33 lbs.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list