HOIST CHAIN 2T 20FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST CHAIN 2T 20FT LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VW60
  • Mfr. Model # 1VW60
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1870
  • Shipping Weight 55.0 lbs

Product Details

Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.

Technical Specs

  • Includes Safety Latch Hooks
  • Item Manual Chain Hoist
  • Brake Load Activated Brake
  • Load Capacity 2 ton
  • Standards ANSI/ASME B30.16
  • Hook Opening 1-3/8"
  • Hoist Lift 20 ft.
  • Pull to Lift Rated Load 88 lbs.
  • Min. Between Hooks 18-7/8"
  • Housing Length 18-1/2"
  • Housing Depth 5-3/4"
  • Housing Width 7-7/8"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list