Skip Content
HOIST CHAIN 1/2T W/OVERLOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST CHAIN 1/2T W/OVERLOAD

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVCL12
  • Mfr. Model # VCL12
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.018 lbs

Product Details

Overload limiter (OLL) protects the user ad hoist from overloading. Load remains stationary when maximim capacity is reached. Non-asbestos brake discs and clutches. Meets ASME B30.21 standards.

Technical Specs

  • Item Chain Hoist with Overloader
  • Load Capacity 1/2 Ton
  • Standards ASME B30. 21
  • Hoist Lift 8 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list