HOIST CHAIN 1 1/2T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST CHAIN 1 1/2T 20FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZX48
  • Mfr. Model # 4ZX48
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1871
  • Shipping Weight 42.0 lbs

Product Details

Dual-stage reduction gearing. Hardened alloy steel load chain.Load-tested. Weston-type brake provides positive load control. Free-wheeling chain speeds load attachment. Enclosed chain guide rollers and chain stripper smooth chain feed.

Technical Specs

  • Finish Painted
  • Includes Safety Latch Hooks
  • Load Capacity 3000 lbs.
  • Item Lever Chain Hoist
  • Brake Weston Style Load Brake
  • Standards ANSI/ASME B30.21
  • Reeving 1
  • Chain Hardened Steel
  • Hook Opening 1-1/4"
  • Chain Length 20 ft.
  • Hoist Lift 20 ft.
  • Min. Between Hooks 14-13/16"
  • Lever Length 16-1/4"
  • Pull to Lift Rated Load 51 lbs.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list