HOIST CBL HOIST 1 TON MM 12FT DD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST CBL HOIST 1 TON MM 12FT DD

DEUER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DERMM112DD
  • Mfr. Model # MM112DD
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1875
  • Shipping Weight 0.26 lbs

Product Details

Ratchet wheels on both sides for a balanced drive. Double locking and driving pawls independently sprung to ensure alignment with ratchet wheel teeth. Tubular steel cable drum, minimizes distortion and binding, locking and lifting pressure applied uniform

Technical Specs

  • Pull Capacity 1 tons
  • Item Double Drive Cable Puller
  • Finish Brushed Zinc
  • Handle Length 18-5/16
  • Ratchet Yes
  • Material 1010/1018 Crs
  • Hook Opening 5/16" Safety Hook
  • Lifting Capacity 1 Ton
  • Min. Between Hooks 15-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list