HOIST CBL 1-2 TON MM CONVERT R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST CBL 1-2 TON MM CONVERT R

DEUER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DERMM1212C
  • Mfr. Model # MM1212C
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1875
  • Shipping Weight 54.0 lbs

Product Details

Two-in-one model. Easily converts to 1 or 2 ton capacity. Weighs less than 9 lbs. All other specifications are the same as standard 2 ton unit.

Technical Specs

  • Item Single Drive
  • Pull Capacity 1-2 tons
  • Handle Length 18-5/16
  • Material 1010/1018 Crs
  • Finish Brushed Zinc
  • Ratchet Yes
  • Hook Opening 5/16" Safety Hook
  • Min. Between Hooks 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list