Skip Content
HOIST CBL 1-2 TON MM CONVERT.DD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST CBL 1-2 TON MM CONVERT.DD

DEUER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DERMM1212CDD
  • Mfr. Model # MM1212CDD
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1875
  • Shipping Weight 51.0 lbs

Product Details

Two-in-one model. Easily converts to 1 or 2 ton capacity. Weighs less than 9 lbs. All other specifications are the same as standard 2 ton unit.

Technical Specs

  • Item Double Drive
  • Pull Capacity 1-2 tons
  • Finish Brushed Zinc
  • Material 1010/1018 Crs
  • Handle Length 18-5/16
  • Ratchet Yes
  • Hook Opening 5/16" Safety Hook
  • Min. Between Hooks 18"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List