Skip Content
HOIST ATEX 1/2T 10FT 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST ATEX 1/2T 10FT 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORCB005-10-10
  • Mfr. Model # RCB005-10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Load Capacity 1102 lbs.
  • Item Hand Chain Hoist
  • Hoist Lift 10 ft.
  • Min. Between Hooks 12"
  • Pull to Lift Rated Load 29 lbs.
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Standards ASME B30.16, ASME HST-2
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list