HOIST ALIGNEMENT TOOL,5 IN,1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST ALIGNEMENT TOOL,5 IN,1000 LB

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F655
  • Mfr. Model # 19F655
  • UNSPSC # 41114504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • Item Hoist Alignment Tool
  • Application Fits All Flanges For 5" Pipe And Larger With Bolt Holes 0.75" to 1.625" (19 to 42 mm). Used In Combination With Adjust-A-Fit To Bring Pipe Flanges To Exact Plumb For Tack And Weld Out, Handles Up To 1,000 lbs (450 kg)
  • Construction Steel
  • Colour Steel Gray
  • Base Length (In.) 11
  • Overall Height (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list