HOIST AIR 6T 40FT LIFT 36FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR 6T 40FT LIFT 36FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR6000C2-40-36
  • Mfr. Model # TCR6000C2-40-36
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Technical Specs

  • Finish Acrylic Resin Paint
  • Colour Yellow
  • Item Air Chain Hoist
  • Control Cord
  • Load Capacity 13,228 lbs.
  • Noise Level 92 dBA
  • Reeving 1
  • Series TCR
  • Brake Enclosed Heavy-Duty Disc
  • Standards CSA/ANSI/ASME B30.17
  • Inlet Size 1/2" NPT
  • Air Consumption 71 scfm
  • Air Pressure 90 PSI
  • Housing Length 17"
  • Housing Width 11-1/8"
  • Hoist Lift 40 ft.
  • Lift Speed 9 FPM
  • Min. Between Hooks 26-1/2"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list