HOIST AIR .5T 30FT LIFT 41FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR .5T 30FT LIFT 41FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL005P30-26
  • Mfr. Model # AL005P30-26
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Includes Limit Switches
  • Control Pendant
  • Item Air Hoist
  • Noise Level 83 dBA
  • Series AL
  • Load Capacity 1102 lbs.
  • Reeving 1
  • Brake Heavy-Duty Disc
  • Air Pressure 90 PSI
  • Housing Width 15-7/8"
  • Housing Length 7-3/4"
  • Inlet Size 1/2" NPT
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Consumption 81/74 CFM
  • Hoist Lift 30 ft.
  • Lift Speed 41 FPM
  • Min. Between Hooks 14-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list