Skip Content
HOIST AIR .5T 25FT LIFT 41FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .5T 25FT LIFT 41FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL005P25-21
  • Mfr. Model # AL005P25-21
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Item Air Hoist
  • Colour Yellow
  • Includes Limit Switches
  • Finish Acrylic Resin Paint
  • Load Capacity 1102 lbs.
  • Control Pendant
  • Noise Level 83 dBA
  • Reeving 1
  • Series AL
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Brake Heavy-Duty Disc
  • Inlet Size 1/2" NPT
  • Air Pressure 90 PSI
  • Housing Length 7-3/4"
  • Air Consumption 81/74 CFM
  • Housing Width 15-7/8"
  • Lift Speed 41 fpm
  • Hoist Lift 25 ft.
  • Min. Between Hooks 14-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list