Skip Content
HOIST AIR 5T 25 FT LIFT 5.2FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 5T 25 FT LIFT 5.2FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL050P2-25-21
  • Mfr. Model # AL050P2-25-21
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 234.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Item Air Hoist
  • Includes Limit Switches
  • Control Pendant
  • Reeving 2
  • Noise Level 83 dBA
  • Load Capacity 11,023 lbs.
  • Series AL
  • Brake Heavy-Duty Disc
  • Inlet Size 1/2" NPT
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Consumption 85/81 CFM
  • Housing Length 13-3/4"
  • Air Pressure 90 PSI
  • Housing Width 22"
  • Hoist Lift 25 ft.
  • Lift Speed 5.2 fpm
  • Min. Between Hooks 30-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list