Skip Content
HOIST AIR 5T 20 FT LIFT 5.2FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 5T 20 FT LIFT 5.2FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL050C2-20-16
  • Mfr. Model # AL050C2-20-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 234.0 lbs

Technical Specs

  • Finish Acrylic Resin Paint
  • Colour Yellow
  • Includes Limit Switches
  • Item Air Hoist
  • Control Cord
  • Noise Level 83 dBA
  • Load Capacity 11,023 lbs.
  • Brake Heavy-Duty Disc
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Reeving 2
  • Series AL
  • Inlet Size 1/2" NPT
  • Air Pressure 90 PSI
  • Air Consumption 85/81 CFM
  • Housing Width 22"
  • Housing Length 13-3/4"
  • Lift Speed 5.2 FPM
  • Hoist Lift 20 ft.
  • Min. Between Hooks 30-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list