Skip Content
HOIST AIR .5T 15FT LFT 11FT PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .5T 15FT LFT 11FT PB

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCS500P15-11
  • Mfr. Model # TCS500P15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Yellow
  • Item Air Hoist
  • Finish Acrylic Paint
  • Control Pendant
  • Load Capacity 1102 lbs.
  • Noise Level 83 dBA
  • Overall Length 19"
  • Overall Width 15"
  • Reeving 1
  • Series TCS
  • Brake Motor
  • Inlet Size 1/2" NPT
  • Air Pressure 90 PSI
  • Hoist Lift 15 ft.
  • Lift Speed 60 fpm
  • Air Consumption 60 CFM
  • Housing Length 19"
  • Standards IP55
  • Housing Width 15"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List