Skip Content
HOIST AIR .5T 15FT L 11FT CRD 34FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .5T 15FT L 11FT CRD 34FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR500C15-11
  • Mfr. Model # TCR500C15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Item Air Chain Hoist
  • Load Capacity 1102 lbs.
  • Noise Level 92 dBA
  • Control Cord
  • Reeving 1
  • Series TCR
  • Inlet Size 1/2" NPT
  • Brake Enclosed Heavy-Duty Disc
  • Standards CSA/ANSI/ASME B30.17
  • Air Consumption 48 scfm
  • Air Pressure 90 PSI
  • Lift Speed 37 fpm
  • Housing Length 13-1/2"
  • Housing Width 6-29/32"
  • Hoist Lift 15 ft.
  • Min. Between Hooks 18-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list