HOIST AIR .5T 15FT 11FT PB 34FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR .5T 15FT 11FT PB 34FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR500P15-11
  • Mfr. Model # TCR500P15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Finish Acrylic Resin Paint
  • Colour Yellow
  • Item Air Chain Hoist
  • Control Pendant
  • Noise Level 92 dBA
  • Load Capacity 1102 lbs.
  • Reeving 1
  • Series TCR
  • Brake Enclosed Heavy-Duty Disc
  • Standards CSA/ANSI/ASME B30.17
  • Air Pressure 90 PSI
  • Inlet Size 1/2" NPT
  • Air Consumption 48 scfm
  • Housing Length 13-1/2"
  • Housing Width 6-29/32"
  • Hoist Lift 15 ft.
  • Lift Speed 37 FPM
  • Min. Between Hooks 18"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list