Skip Content
HOIST AIR .5T 10FT LIFT 41FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .5T 10FT LIFT 41FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL005R10-6
  • Mfr. Model # AL005R10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Control Twist Rod
  • Item Air Hoist
  • Includes Limit Switches
  • Noise Level 83 dBA
  • Load Capacity 1102 lbs.
  • Series AL
  • Reeving 1
  • Brake Heavy-Duty Disc
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Pressure 90 PSI
  • Inlet Size 1/2" NPT
  • Housing Length 7-3/4"
  • Air Consumption 81/74 CFM
  • Housing Width 15-7/8"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 14-3/4"
  • Lift Speed 41 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list